Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 0.0370"Milling dia
Mfr # 00475
Zoro # G1172427
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0370"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 00475
- Zoro # G1172427
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0370" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.0370" |
Overall Length | 1.5 in |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Check Band for Paslode PF150S-PP (SP 502310)
- GRAY TOOLS Combination Wrench 3", 12 Point, Satin Chrome Finish (3196)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- MILWAUKEE TOOL 1-1/4 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6813)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- MICRO 100 Carbide End Mill, 1/2, Cut .400, 2 FLT (SBM-500-2)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1"x1"x3"x6" (C80974)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Overall Length: 1-1/2" (BEF-035-053-3)
- Kyocera Ball End Mills