Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 0.0240"Milling dia
Mfr # 03085
Zoro # G1226449
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0240"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 03085
- Zoro # G1226449
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0240" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Milling Dia. | 0.0240" |
Overall Length | 1.5 in |
Description
Ball End Mill, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- HHIP Quick Clamp Vise Work Stop - Fits 3/8-3/4" Jaws (3900-2131)
- DANCO Clip Clevis Pop-Up 1/4" (34808B)
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia (BEF-040-060-3)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- YG-1 TOOL CO 3 Flute Reg Len40 Degree Helix Ball Nose Neck Ticn-Coated Alu-Power (38584TC)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 0.1880" (962408)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- Kyocera End Mills