Shop All Ball End Mills
Kyocera
Ball End Mill, Carbide, 0.0080"Milling dia
Mfr # 00672
Zoro # G1141082
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0080"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kyocera
- MFR # 00672
- Zoro # G1141082
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0080" |
Length of Cut | 0 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 0.0080" |
Description
Ball End Mill, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-6' 9)
- CMT 10" ITK Combo Circular Saw Blade (256.050.10)
- TEKTON 1/2 Inch Drive x 14 mm Deep 6-Point Impact Socket (SID23114)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (41071)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5X)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2)
- Kyocera Ball End Mills