Shop All Keyed Entry Handlesets
Kwikset
Vnh 15 Smt 6Al Rcs 818
Mfr # 818VNHLIP-15S.STRKP
Zoro # G3553451
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Signature Series
- Function Single Cylinder
- Backset Adjustable Deadbolt and Dead Latch, 2-3/8" or 2-3/4" Backset
- Finish Satin Nickel
- Design Vancouver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 818VNHLIP-15S.STRKP
- Zoro # G3553451
- UPC # 883351715409
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Series | Signature Series |
Function | Single Cylinder |
Backset | Adjustable Deadbolt and Dead Latch, 2-3/8" or 2-3/4" Backset |
Finish | Satin Nickel |
Design | Vancouver |
Strike | Round Corner Full Lip and Deadbolt Strikes |
Description
Kwikset 818VNHLIP-15S Single Cylinder Vancouver Exterior Handleset with SmartKey with RCAL Latch and RCS Strike Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Oil Rubbed Bronze Deadbolts (8031.102)
- BALDWIN ESTATE Keys and Keying (8336.152)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- KWIKSET Hawthorne Handleset with Cameron Knob - Deadbolt Keyed One Side - featuring SmartKey, Sat (KWS-800HEXCN-15-SMT-CP)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Polis (KWS-800TVHXVDL-26-SMT-CP)
- KWIKSET Vnhxhfl Sqt 514 Smt Cp 818 (98180-015)
- KWIKSET Tavaris Exterior Single Cylinder Handleset Trim (800TVH-15-RCAL-RCS-LIP)
- KWIKSET Kwikset: Prescott Handleset Satin Nickel Finish (KWS-818PTHXTNL-15-SMT-CP)
- KWIKSET Dakota Exterior Single Cylinder Handleset Trim (687DA-3-RCAL-RCS-LIP)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- Kwikset Door Locks and Deadbolts