Kwikset

Tylo Satin Chrome Single Cylinder Door Knob Combo Pack Featuring SmartKey Security


product price: $78.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

As the industry leader, Kwikset has provided trusted security for over 70-years and has become synonymous with security, peace of mind, style and innovation. The classic design of Tylo is at home in any decor. Its style lends a graceful finish to any door. This combo pack provides 2 locking points - keyed entry and a keyed deadbolt. The Satin Chrome finish gives the product a modern and minimalist look. SmartKey Re-key Technology allows you to control who has access to your home. Re-key the lock yourself in seconds in 3 easy steps. Have you recently moved or had a child lose a key Its time to re-key. SmartKey provides the highest level of residential security and features BumpGuard to protect against lock bumping.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • For use on exterior doors where keyed entry and security is needed
  • SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has round corner faceplate
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Includes both deadbolt and full lip round strikes
  • 1 in. deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.