Shop All Entry Handlesets without Locks
Kwikset
Tustin Lever Interior Single Cylinder Handleset Trim, Satin Nickel
Mfr # 966TNLRH-15
Zoro # G608667794
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 966TNLRH-15
- Zoro # G608667794
- UPC # 42049479911
- Country of Origin United States
- Category Entry Handlesets without Locks
Description
Tustin Lever Right Hand Interior Single Cylinder Handleset Trim in Satin Nickel
Tustin LeverKwikset Signature SeriesTustin's fashionable wave silhouette is the perfect complement to homes with inspired style.Features:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Tustin LeverKwikset Signature SeriesTustin's fashionable wave silhouette is the perfect complement to homes with inspired style.Features:
- Reversible Lever Fits Both Left and Right Handed Doors
- Concealed Screws
- Elegant Wave Styling and Decorative Rose
- ANSI BHMA Grade 2 Certified
- Cross Bore 2-1/8
- Edge bore 1
- Adjustable 2-3/8 or 2-3/4
- UL functions 2-3/4 standard
- or 2-3/8 optional
- 1-3/8 - 1-3/4 Doors standard.
- 2-1/4 doors optional on 720 and 740 functions only.
- SmartKey Security or Pin And Tumbler
- 1 x 2-1/4 Specify round corner, square corner or drive-in.
- 2-1/4 Full lip.
- Specify round corner or square corner.
- Other options available.
- 1/2 Throw
- Reversible for both Left and Right handed doors.
- Specify handing only with Inactive and Interior Pack levers.
- Grade 2 Certified
- Functions 720 and 788 satisfy section 4. 13. 9 ADA requirement.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 755
- Optional UL 1/3 hour fire rating for all functions.
- Polished Brass - 3
- Antique Brass - 5
- Venetian Bronze - 11P
- Satin Nickel - 15
- Antique Nickel - 15A
- Polished Chrome - 26
- Satin Chrome - 26D
- Iron Black - 514
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 2-4 with 105 degree swing (TC7010LP)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Bright Brass Finish (571A3)
- ACROVYN End Cap, Cappuccino (SSM20CAP479N)
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- KWIKSET RH PASS Arlington Handleset Interior RH (815ANTNLRH-11P)
- KWIKSET LH PASS Arlington Handleset Interior LH (815ANTNLLH-11P)
- KWIKSET Milan Lever W/ Round Rose Interior Single Cylinder Handleset Trim Iron Black Finish (966MILRDT-514)
- KWIKSET PASS San Clemente Handleset Halifax Inte (815SCEHFL-11P)
- KWIKSET Lido Lever Interior Double Cylinder Handleset Trim, Satin Nickel (967LLRH-15)
- KWIKSET Austin Lever Interior Double Cylinder Handleset Trim (967AUL-LH-11P-SMT)
- KWIKSET Milan Lever Interior Double Cylinder Handleset Trim (967MIL-RDT-15-SMT)
- Kwikset Entry Handlesets without Locks