Kwikset

SmartCode 917 Touchpad Electronic Lever


product price: $277.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
SmartCode 917Residential Electronic LeverUnlock Your Home's Potential
Introducing the SmartCode 917 residential electronic lever. Combining the convenience of keyless entry with the highest residential security grade and the leading designs and finishes that will enhance any door in your home. Perfect for office doors, storage closets or interior garage doors, the SmartCode 917 delivers the right access solution to make your life more convenient, more stylish and more secure.Greater security for greater peace of mind
The SmartCode 917 residential electronic lever has been tested in three areas most important to homeowners like you: security, durability, and finish. It is BHMA certified AAA - the highest residential security rating available. It also features SmartKey Security to protect against advanced break-in techniques.Features:
  • Highest residential security rating
  • 3-year battery life
  • Reversible lever to fit left-hand or right-hand doors
  • Lock owner can switch between three different locking modes: Auto-lock, Passage, and Disable Passage
User Codes:
  • Up to 30 user access codes
  • Lock owner can program a one-time user code for emergencies, which deletes after first usage
  • For added convenience, lock owners can program the lock from the outside with a programming code
Specifications: Function:
  • Keyed entry electronic lever
Door Prep:
  • Cross Bore 2- 1/8
  • Edge Bore 1
Backset:
  • 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4
Faceplates:
  • 1 x 2 1/4 round corner standard, drive in avaialbe
Strikes:
  • 2 1/4 full lip round corner
Latch:
  • Adjustable 2 3/8 x 2 3/4
Bolt:
  • 1/2 throw, dead latch
Door Handing:
  • Reversible for right or left-handed doors
Cylinder:
  • SmartKey Security
UL Rating:
  • 20 min
Temperature Range:
  • Exterior: -40F to 150F
  • Interior: 32F to 130F
Humidity:
  • Exterior: - 100% condensing
  • Interior: 30% 95% non-condensing
Easy Installation:
  • Replaces existing door hardware with just a screwdriver
  • No hard wiring needed
  • Operates on a si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.