Shop All Deadbolt Locks
Kwikset
SmartCode 915 Touchscreen Electronic Deadbolt
Mfr # 915-TRL-15-SMT-RCAL-RCS
Zoro # G808567610
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 915-TRL-15-SMT-RCAL-RCS
- Zoro # G808567610
- UPC # 883351542760
- Country of Origin United States
- Category Deadbolt Locks
Description
SmartCode 915 Traditional Touchscreen Electronic Deadbolt SmartKey with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
SmartCode 915 TraditionalTouchscreen Electronic DeadboltThe SmartCode 915 features a capacitive touchscreen with Kwiksets patented SecureScreen technology to prevent code detection from fingerprints on the touchscreen. This sleek design complements a range of Kwikset knobs, levers, and handlesets.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
SmartCode 915 TraditionalTouchscreen Electronic DeadboltThe SmartCode 915 features a capacitive touchscreen with Kwiksets patented SecureScreen technology to prevent code detection from fingerprints on the touchscreen. This sleek design complements a range of Kwikset knobs, levers, and handlesets.Features:
- Sleek metal design forenhanced quality
- Compact interior
- Tamper resistant interior cover
- Capacitive touchscreen
- Patented SecureScreen Technologyhelps to ensure that user codes cannot be identified by examining fingerprints
- Up to 16 user access codes for family & guests
- MasterCode feature for improved user access code management
- Replaces existing door hardwarewith just a screwdriver
- No hard wiring needed
- Operates on 4 AA batteries that will last for approximately 1 year
- BHMA grade 2 certified
- 20 Minute fire rating - UL certified
- Featuring SmartKey Security
- Revolutionary tapered deadbolt design enables misaligned doors to lock without pulling and pushing your door shut
- Single cylinder deadbolt
- 2 1/8 diameter face hole & 1 diameter latch hole
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 2 1/8 automatic adjustment
- 1 x 2 1/4 round corner standard
- Round corner, 4 hole strike, 2 3/4 x 1 1/8
- Round corner adjustable 2 3/8 x 2 3/4
- 1 throw, steel deadbolt
- Reversible
- SmartKey Security
- 11P - Venetian Bronze
- 15 - Satin Nickel
- L03 - Polished Brass
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION Key Removable Mullion, for 8 Ft Door, FR, Painted Aluminum (RM0FLKR822689)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x6)
- ADAMS RITE Flush Locksets (4431-10-00-01-IB)
- KWIKSET Halo Wi-Fi Enabled Smart Lock Deadbolt with Keypad and SmartKey Backup Satin Nickel Finish (938WIFIKYPD-15S)
- KWIKSET Square Deadbolt Latch 5" (82730-002)
- KWIKSET Deadbolt Latch 2-3/4 Backset, Bright Polished Chrome (82732-26)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Polished Chrom (KWS-258-SQT-SMT-26)
- KWIKSET Kwikset: Halifax Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-158-SQT-SMT-11P)
- KWIKSET 785 Deadbolt - Keyed Both Sides - with Pin & Tumbler Satin Chrome Finish (KWS-785-26D)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - US3 GOLD - SC Keyway - 2-3/4" Backset (DG2CL-PB-SC)
- Kwikset Deadbolt Locks and Deadlatches