Shop All Lockset Cylinders
Kwikset
Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish
Mfr # 971SALSQT-514
Zoro # G409090623
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 971SALSQT-514
- Zoro # G409090623
- UPC # 883351808996
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Matte Black |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast, White, Sliding Window Slam Latch, International Window (F 2686)
- ACUDOR Access Door Steel 18X18 (Z91818SCWH)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Red)
- KWIKSET SNGL CYLNDR DEDBLT P-BRS (96600-747)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- KWIKSET SmartKey Security Entry Cylinder Silver (29700 SA CYL LVR SLVR)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Rectangular Rose Matte Black Finish (971HFLRCT-514)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish (971HFLSQT-11P)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-34532)
- Kwikset Door Lock Accessories