Shop All Lockset Cylinders
Kwikset
Single Cylinder Interior Pismo Knob Trim with Round Rose Matte Black Finish
Mfr # 971PSKRDT-514
Zoro # G709127135
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 971PSKRDT-514
- Zoro # G709127135
- UPC # 883351660884
- Country of Origin United States
- Category Lockset Cylinders
Details
Finish | Matte Black |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Interior Pismo Knob Trim with Round Rose Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-48)
- DELTA LOCK Cam Lock, Key Alike, Door Thickness 1-1/8" (G CR1125-G)
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Bright Chrome Finish (971HFLSQT-26)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Rectangular Rose Matte Black Finish (971HFLRCT-514)
- KWIKSET SNGL CYLNDR DEDBLT P-BRS (96600-747)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- KWIKSET Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish (971SALSQT-514)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- Kwikset Lockset Cylinders