Shop All Lockset Cylinders
Kwikset
Single Cylinder Interior Halifax Lever Trim with Rectangular Rose Matte Black Finish
Mfr # 971HFLRCT-514
Zoro # G609090584
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 971HFLRCT-514
- Zoro # G609090584
- UPC # 883351832861
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Matte Black |
Description
Kwikset is the leading residential lock manufacturer, making homeowners feel safe since 1946. Kwikset works hard to understand the world you live in, so that we can do everything we can to protect it. The company's unwavering commitment to meeting homeowners' needs has inspired its innovative lock portfolio that includes patented SmartKey Security deadbolts, keyless entry combination locks, connected home technology, first-to-market electronic lock, Kevo, door hardware with Microban antimicrobial product protection and a wide variety of styles and finishes. Our interior and exterior door products provide customers with the quality, technology, durability and style they want while providing the highest level of security.. Single Cylinder Interior Halifax Lever Trim with Rectangular Rose Matte Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CUP HOOK SOLID BRASS 1"" (N119-685)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Traditional Drawer Pull (BP8789192HBRZ)
- KNAPE & VOGT Slide Drawer Side Mt 22In Zinc (1300P ZC 22)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H94/HU101 Transponder Key Shell (No Chip) for Ford (ST-H94)
- KWIKSET SNGL CYLNDR DEDBLT P-BRS (96600-747)
- KWIKSET SmartKey Security Entry Cylinder Silver (29700 SA CYL LVR SLVR)
- KWIKSET Single Cylinder Interior Singapore Lever Trim with Square Rose Matte Black Finish (971SALSQT-514)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Venetian Bronze Finish (971HFLSQT-11P)
- KWIKSET SNGL CYLNDR DEDBLT V-BNZ (96600-751)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- KABA ILCO KABA ILCO: THIN RIM HOUSING 7 PIN INTERCHANGABLE HOUSING OIL RUBBED BRONZE FINISH (KABA-R28207-9-10B)
- Kwikset Door Lock Accessories