Shop All Re-Keying Kits
This Product is Discontinued
Kwikset
Rekeying Kit, Locksets (Discontinued)
Mfr # 272 KEYING KIT GR
Zoro # G2264263
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Lockset Cylinders
- Material Brass
- Includes Anti Pick Top Pins, Bottom Pins 1 - 6, Cylinder Removal Tool, Key Gauge, Lug Locking Bar, Master Pins 1 - 6, Plug Follower, Spring Covers, Tumbler Springs
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 272 KEYING KIT GR
- Zoro # G2264263
- Country of Origin Mexico
- Category Re-Keying Kits
Details
Item | Rekeying Kit |
For Use With | Lockset Cylinders |
Material | Brass |
Includes | Anti Pick Top Pins, Bottom Pins 1 - 6, Cylinder Removal Tool, Key Gauge, Lug Locking Bar, Master Pins 1 - 6, Plug Follower, Spring Covers, Tumbler Springs |
Standards | ANSI |
Description
Rekeying Kit, For Use With Lockset Cylinders, Material Brass, Standards ANSI, Includes Anti Pick Top Pins, Bottom Pins 1 - 6, Cylinder Removal Tool, Key Gauge, Lug Locking Bar, Master Pins 1 - 6, Plug Follower, Spring Covers, Tumbler Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.