Shop All Dummy Door Knobs
Kwikset
Polo Half Dummy Knob, Satin Nickel
Mfr # 488P-15
Zoro # G408580286
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 488P-15
- Zoro # G408580286
- UPC # 42049051315
- Country of Origin United States
- Category Dummy Door Knobs
Description
Polo Half Dummy Knob in Satin Nickel
Polo KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Polo KnobsKwikset Signature SeriesGreat hardware can transform the look of your home. With a variety of styles, functions and finishes, Kwikset's knobs are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Adjustable to 2-3/8 or 2-3/4
- 5 available as service part
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 200 and 400 models only
- SmartKey Security or Pin & Tumbler
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- Also available as drive-in latch
- 2-1/4 full lip
- Specify round corner or square corner.
- Other options available
- 1/2 throw
- Reversible for right or left hand doors
- Grade 3 Certified
- all functions except 488
- N/A
- Optional UL 1/3 hour fire rating for all functions
- Both knobs always free.
- Both knobs locked or unlocked by turnbutton inside. Outside knob unlocked by emergency key.
- Both sides locked or unlocked by key outside or turnbutton inside.
- For doors where only a pull is required. No operation.
- Antique Brass
- Polished Brass
- Satin Nickel
- Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- KEYLINE Keyline: 1.5MM Tracer for 303 (RIC01813B) (KLN-RIC01813B)
- KWIKSET Knob Lockset, Satin Nickel, Hancock Style (788H-15)
- KWIKSET Cameron Knob Interior Double Cylinder Handleset Trim (967CN-15)
- KWIKSET Hancock Knob Half Dummy with New Chassis Iron Black Finish (788H-514)
- KWIKSET Aliso Knob Interior Dummy Handleset Trim, Venetian Bronze (606AO-11P)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Matte Black Finish (788AYKMDT-514)
- KWIKSET Dummy Knob Cameron Sn (97880-715)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR150 Full Dummy T (FD.TRA.TRR.150)
- Kwikset Dummy Door Knobs