Shop All Passage Door Knobs
Kwikset
Pismo Passage Knob
Mfr # 720PSK-SQT-26-6AL-RCS
Zoro # G108568225
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 720PSK-SQT-26-6AL-RCS
- Zoro # G108568225
- Country of Origin United States
- Category Passage Door Knobs
Description
with Square Rose, 6AL Latch and Round Corner Strike in Polished Chrome
Pismo KnobSignature SeriesPismo has an idealistic, simplified look. With defined lines and a variety of finishes, you can seamlessly upgrade to a contemporary style. Pismo can feature a round or square rose, so you can select the look you want for your home.Features:
Pismo KnobSignature SeriesPismo has an idealistic, simplified look. With defined lines and a variety of finishes, you can seamlessly upgrade to a contemporary style. Pismo can feature a round or square rose, so you can select the look you want for your home.Features:
- Featuring SmartKey Security
- ANSI/BHMA Grade A - Highest Residential Security,Durability and Finish
- New Contemporary Design
- Easy to Install
- Cross Bore 2 1/8
- Edge Bore 1
- Latch Face 1 x 2 1/4
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 1 3/4 Doors standard
- Thick door service part available for up to 2 1/4
- SmartKey Security
- 1 x 2 1/4 Specify round corner, square corner or drive-in
- 1 x 2 1/4 full lip
- Specify squareor round
- 1/2 Throw
- Reversible for right or left-hand doors
- Grade A Certified: Finish/Durability/Security
- Optional 20 Minute UL fire rating available, except inactive functions.3hr UL rating available for passage function
- N/A
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished Chrome - 26
- Satin Chrome - 26D
- Matte Black - 514
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- KWIKSET Pismo Knob w/Square Rose Passage Lock (720PSKSQT-26)
- KWIKSET Pismo Knob w/Round Rose Passage Lock w/6 (97200-889)
- KWIKSET Kwikset: Hancock Passage Door Knob with Round Rose / Iron Black (KWS-720H-RDT-514)
- KWIKSET Kwikset: Polo Passage Door Knob with Round Rose / Satin Chrom (KWS-200P-RDT-26D)
- KWIKSET Arroyo Knob with Midtown Rose Passage Door Lock with 6AL Latch and RCS Strike Matte Black Finish (720AYKMDT-514)
- KWIKSET DOOR HANDLE IRON BLACK (97880-933)
- EMTEK Satin Nickel Passage 8100WUS15 (8100WUS15)
- Kwikset Passage Door Knobs