Shop All Keyed Entry Door Knobs
This Product is Discontinued
Kwikset
Lockset Cylinder, Cylinder Reset Cradle (Discontinued)
Mfr # 83260-001
Zoro # G4431907
This Product is Discontinued
Key Features
- Material Plastic
- Keyway Type Kwikset(R)
- Lockset Cylinder Type Cylinder Reset Cradle
- Includes Smart Key Learn Key, Tool
- Finish Painted Black, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 83260-001
- Zoro # G4431907
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Material | Plastic |
Keyway Type | Kwikset(R) |
Lockset Cylinder Type | Cylinder Reset Cradle |
Includes | Smart Key Learn Key, Tool |
Finish | Painted Black, Red |
Grade | 2 |
Standards | ANSI |
Number of Pins | 0 |
Number of Keys | 1 |
Item | Cylinder Reset Cradle |
Location Type | Commercial/Residential |
Keying | Re-Keying Cradle |
For Use With | Kwikset Smartkey Compatible Cylinders |
Description
Cylinder Reset Cradle, Cylinder Reset Cradle, Commercial/Residential, Painted Black; Painted Red Finish, Grade 2, Material Plastic, Keying Re-Keying Cradle, Number of Keys 1, Keyway Type Kwikset(R), Standards ANSI, For Use With Kwikset Smartkey Compatible Cylinders, Number of Pins 0, Includes Smart Key Learn Key, Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.