Shop All Entry Handlesets without Locks
Kwikset
Lisbon Lever Interior Single Cylinder Handleset Trim, Bright Polished Chrome
Mfr # 966LSLSQT-26
Zoro # G708666703
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 966LSLSQT-26
- Zoro # G708666703
- Country of Origin United States
- Category Entry Handlesets without Locks
Description
Lisbon Lever with Square Rose Interior Single Cylinder Handleset Trim in Polished Chrome
Lisbon leverKwikset Signature SeriesThe Lisbon lever is the quintessential example of contemporary design sleek and simple yet ergonomically pleasing. The sophisticated contour of the lever complements any contemporary setting.Features:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Lisbon leverKwikset Signature SeriesThe Lisbon lever is the quintessential example of contemporary design sleek and simple yet ergonomically pleasing. The sophisticated contour of the lever complements any contemporary setting.Features:
- Reversible lever fits both left and right-hand doors
- Push button feature on privacy and keyed entry
- ANSI/BHMA Grade 2 Certified
- 2-1/8 Cross bore
- 1 Edge bore
- 1 x 2-1/4 Latch face
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4 Doors standard
- SmartKey Security
- 1 x 2-1/4 Specify round corner, square corner or drive-in
- 2-1/4 Full lip round corner strike Other options available
- 1/2 Throw
- Reversible for passage, privacy or entry. Specify handing only with inactive levers
- Grade 2 Certified
- Functions 154, 155, 156 satisfy section 4.13.9 ADA requirement
- Operational UL 1/3-hour fire rating for all functions
- Specify round or square
- Matte Black - 514
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished - Chrome 26
- Satin Chrome - 26D
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804V-36)
- DENT FIX EQUIPMENT 5 PC Door Wedge Set (DENDF-622)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- KWIKSET Ashfield Lever Interior Single Cylinder Handleset Trim Venetian Bronze Finish (966ADL-11P)
- KWIKSET Milan Lever W/ Round Rose Interior Single Cylinder Handleset Trim Iron Black Finish (966MILRDT-514)
- KWIKSET Milan Lever Interior Double Cylinder Handleset Trim (967MIL-RDT-15-SMT)
- KWIKSET Lido Lever Interior Double Cylinder Handleset Trim, Satin Nickel (967LLRH-15)
- KWIKSET Clear Pack Avalon PASS Handleset Tustin (98150-001)
- KWIKSET LH PASS Arlington Handleset Interior LH (815ANTNLLH-11P)
- BALDWIN ESTATE Lakeshore Oil Rubbed Bronze Handlesets Oil Rubbed Bronze (6502.102.KCOS)
- Kwikset Door Locks and Deadbolts