Shop All Dummy Door Handles
Kwikset
Lido Lever Interior Dummy Handleset Trim
Mfr # 968LL-RH-11P
Zoro # G208580196
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 968LL-RH-11P
- Zoro # G208580196
- Country of Origin United States
- Category Dummy Door Handles
Description
Lido Lever Right Hand Interior Dummy Handleset Trim in Venetian Bronze
Lido LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Lido LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin & Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Antique Brass
- Antique Nickel
- Polished Brass
- Satin Chrome
- Satin Nickel
- Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc TarpRope Hook (N220-574)
- COMPX CHICAGO Locking Key Holder, 4 In, Black, KA 6201 (C4201-4-KA-6201)
- IVES COMMERCIAL Solid Brass Handrail Bracket Bright Brass Finish (59B3)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- KWIKSET Dummy Interior Halifax Trim w/Square Ros (973HFLSQT-514)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- KWIKSET Breton Lever Half Dummy with Square Rose Matte Black Finish (488BRNLSQT-514)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- KWIKSET Kingston Light Commercial Half Dummy Loc (788KNL-26D)
- SCHLAGE Dummy Lever Satin Chrome (F170ELA626)
- Kwikset Door Lever Locksets