Kwikset

Lever Lockset, Mechanical, Entrance, Grd. 3


product price: $39.19
/ea
Sold in multiples of 20 for $783.80

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Left or Right Hand Doors
  • Includes Mounting hardware
  • Key Type Different
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style 405DNL Dorian, Lockset Finish Satin Nickel, Keyway Type Kwikset, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Brass/Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.