Shop All Dummy Door Handles
Kwikset
Left Hand Layton Single Dummy Lock
Mfr # 9SL70000-033
Zoro # G1033381
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Style Layton
- Function Single Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 9SL70000-033
- Zoro # G1033381
- UPC # 059184324143
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Left Hand Layton Single Dummy Lock |
Features | Left Hand |
Style | Layton |
Function | Single Dummy |
Product Type | Lock |
Description
Item Left Hand Layton Single Dummy Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" Fir 3-Panel Mission Interior Shaker Slab Door (2168fir8403)
- HICKORY HARDWARE Lip Pull 6-5/16 Inch (160mm) Center to Center (HH074888-OBH)
- PRIME-LINE 1-3/16 in. Offset Plastic Screen Clip, Black 25 Pack (PL 16544)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX7)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- KWIKSET Lever Dummy Square Matte Black (788HFL SQT 514 CP)
- KWIKSET Signature Series Polished Brass Right-Hand Lido Dummy Door Lever (788LL 3 CP RH)
- KWIKSET Singapore Lever with Square Rose Half Dummy Satin Nickel Finish (788SALSQT-15)
- KWIKSET Ashfield Half Dummy Lever, Venetian Bronze (788ADL-11P)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- Kwikset Door Locks and Deadbolts