Shop All Dummy Door Knobs
Kwikset
Laurel Knob Interior Dummy Handleset Trim, Venetian Bronze
Mfr # 968L-11PGC
Zoro # G908580274
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 968L-11PGC
- Zoro # G908580274
- UPC # 883351570534
- Country of Origin United States
- Category Dummy Door Knobs
Description
Laurel Knob Interior Dummy Handleset Trim in Venetian Bronze
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
MUST ALSO PURCHASE 802 series outside trim for a complete handleset
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
- Featuring SmartKey Security
- ANSI/BHMA Grade 2 Certified Quality And Security
- Adjustable to Fit All Standard Door Preparations
- Cross Bore 2-1/8
- Edge bore 1
- Latch face 1 or 2-1/4
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4 Doors standard
- SmartKey Security
- 1 x 2-1/4 Specify 6-way, round corner,
- square corner or drive-in
- 2-1/4 Full lip standard. Specify round corner, square corner
- 1/2 Throw for all functions
- A156.2 Grade 2
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished Chrome - 26
- Iron Black - 514
MUST ALSO PURCHASE 802 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2680pri8433LH1D4916)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Steel (50121)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19331)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- KWIKSET Aliso Half Dummy Knob, Venetian Bronze (488AO-11P)
- KWIKSET Hancock Knob Half Dummy with New Chassis Iron Black Finish (788H-514)
- KWIKSET Knob Lockset, Satin Nickel, Hancock Style (788H-15)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- Kwikset Door Knob Locksets