Shop All Dummy Door Knobs
Kwikset
Laurel Half Dummy Knob, Iron Black
Mfr # 788L-514GC
Zoro # G808571518
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 788L-514GC
- Zoro # G808571518
- UPC # 883351571432
- Country of Origin United States
- Category Dummy Door Knobs
Description
Laurel Half Dummy Knob in Iron Black
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
Laurel KnobFeaturing SmartKeyThe Laurel knob is beautifully designed, transitional knob style that blends well with any home decor.Features:
- Featuring SmartKey Security
- ANSI/BHMA Grade 2 Certified Quality And Security
- Adjustable to Fit All Standard Door Preparations
- Cross Bore 2-1/8
- Edge bore 1
- Latch face 1 or 2-1/4
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 - 1-3/4 Doors standard
- SmartKey Security
- 1 x 2-1/4 Specify 6-way, round corner,
- square corner or drive-in
- 2-1/4 Full lip standard. Specify round corner, square corner
- 1/2 Throw for all functions
- A156.2 Grade 2
- Both knobs always free
- Both knobs locked or unlocked by turnbutton inside. Outside lever unlocked by emergency key
- Both sides locked or unlocked by key outside or turnbutton inside
- For doors where only a pull is required. No operation
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished Chrome - 26
- Iron Black - 514
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- AMERICAN GARAGE DOOR SUPPLY Door Lubricant, 15 oz, Number 1000 (L1000-15)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- KWIKSET Aliso Half Dummy Knob, Venetian Bronze (488AO-11P)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Bright Chrome Finish (788AYKMDT-26)
- KWIKSET Cove Knob Interior Dummy Handleset Trim (606CV-5)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Matte Black Finish (788AYKMDT-514)
- KWIKSET Hancock Knob Half Dummy with New Chassis Iron Black Finish (788H-514)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Dummy Knob, Nickel Finish (OK100 NI)
- Kwikset Dummy Door Knobs