Shop All Deadbolt Locks
Kwikset
Kwikset 96670-013 One Sided Turn Deadbolt with Blank Plate; Bright Brass
Mfr # 667-3
Zoro # G403781480
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 667-3
- Zoro # G403781480
- UPC # 42049157284
- Country of Origin China
- Category Deadbolt Locks
Description
A good selection of door hardware, door locks, accessories, including door knobs, door levers, deadbolts, handlesets, pocket door hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- One Sided Deadbolt - Unlocked by Inside Thumbturn
- No Handing Required
- Box Pack
- For Use On Exterior Doors Where Keyed Entry and Security Is Needed
- Limited Lifetime Mechanical and Finish Warranty
- Backset: 2 3/8" or 2 3/4"
- Strike: Deadbolt-Round
- Cross Bore Size: 2 1/8" or 1 1/2"
- Color: Bright Brass
- Material: Zinc
- Function: One Sided
- Grade: Grade 3
- Case Quantity: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- RIXSON Electromagnetic Door Holders (900-600 689)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- EKENA MILLWORK 100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X100)
- KWIKSET Kwikset: Halifax DoubleCylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-159-SQT-SMT-15)
- KWIKSET Kwikset E: Single Cylinder Deadbolt Polished Brass Finish (KWS-780-3-RCAL-RCS)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Polished Chrom (KWS-258-SQT-SMT-26)
- KWIKSET Plus Antique Brass Single Sided Deadbolt (663 5 CP)
- KWIKSET Kwikset: 980 Single Cylinder Deadbolt with Smartkey Technology / Iron Black (KWS-980-SMT-514)
- KWIKSET Deadbolt Sing Cyl Pb Box (96600-573)
- DELTANA Traditional Series Heavy Duty Double Cylinder Deadbolt Keyed Entry Chrome (7312KA2-26)
- Kwikset Deadbolt Locks and Deadlatches