Shop All Keyed Entry Door Knobs
Kwikset
Knob Lockset, Satin Nickel, Cove Style
Mfr # 400CV-15S
Zoro # G4432613
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 400CV-15S
- Zoro # G4432613
- UPC # 00883351198141
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Cove Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Residential, Lockset Performance Strength Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/8 in W x 5 in H zinc plated Tee Hinge (1RCT7)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- SCHLAGE COMMERCIAL Parts N523127 (N523127)
- KWIKSET Combo Keyed Entry Tylo Knob W/ Single Cylinder Deadbolt SmartKey W/ RCAL Latch and RCS Strike Br (690T-3S)
- KWIKSET Pismo Knob Round Rose ENTR Lock SmartKey (97402-854)
- KWIKSET Kwikset: Tylo Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400T-RDT-SMT-5)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- KWIKSET Tylo Keyed Entry Knob (400T-15-SMT-6AL-RCS)
- KWIKSET Laurel Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fin (740L-15S)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2080-8-32D)
- Kwikset Door Knob Locksets