Shop All Privacy Door Knobs
Kwikset
Knob Lockset, Mechanical, Privacy, Grd. 3
Mfr # 300T-5
Zoro # G0872435
Sold in multiples of 30 for $569.70
$569.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 300T-5
- Zoro # G0872435
- Country of Origin China
- Category Privacy Door Knobs
Details
Item | Knob Lockset |
Lockset Finish | Antique Brass |
Lockset Grade | 3 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Key Type | Not Keyed |
Series | Kwikset |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
ADA Compliant | No |
Pins | 0 |
Lockset Fire Rating | Not Rated |
Standards | ANSI A156.2 |
Location Type | Residential |
Strike Type | Round Corner Full Lip Strike |
Lockset Performance Strength | Light Duty |
Strike Dim. | 2-1/4 in |
Includes | Mounting hardware |
Knob Material | Brass |
Ligature Resistant | No |
Style | Tylo |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Tylo Style, Antique Brass Lockset Finish, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Pins 0, Required Door Thickness 1-3/8 in and 1-3/4 in, Series Kwikset, Strike Dim. 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX 180 Degree Door Viewer for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180SN)
- WRS Black Plastic Sash Stop 1-1/4" Wide-Prevent Window from Over Extending (025-14-12)
- ZORO SELECT O-Ring, Dash 215, Buna N, 0.13 In., PK10 (5JKA3)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080L 03N 626)
- KWIKSET Mobile Home Polished Brass Privacy Bed/Bath Door Knob (300M 3 CP 7/8RFL RCS)
- KWIKSET Tylo Priv Adj Pbrs Bx (93001-923)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose Satin Nickel (KWS-730PSK-SQT-15)
- KWIKSET Pismo Knob w/Square Rose Privacy Lock (730PSKSQT-514)
- KWIKSET Pismo Knob w/Round Rose Privacy Lock w/6 (97300-935)
- KWIKSET Polo Polished Brass Privacy Knob Right or Left Handed (93001-873)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR003 Privacy Roun (PV.ROU.TRR.003)
- Kwikset Privacy Door Knobs