Shop All Keyed Entry Door Knobs
Kwikset
Knob Lockset, Mechanical, Entrance
Mfr # 400T-26D
Zoro # G4432108
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
- Required Door Thickness 1-3/8 in to 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 400T-26D
- Zoro # G4432108
- UPC # 00883351635875
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Tylo Style, Satin Chrome Lockset Finish, Keyway Type Pin/Tumbler, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Keyed Door, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Antique Brass (WL07U5)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85354.056.LENT)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- KWIKSET Knob Lockset, Mechanical, Entrance (400T-5)
- KWIKSET Clear Pack Combo Tylo ENTR SGL CYL DBOLT (96900-253)
- KWIKSET Tylo Keyed Entry Knob with Single Cylinder Deadbolt with Smartkey Technology / Polished Bra (KWS-690T-3-SMT)
- KWIKSET Kwikset: Polo Keyed Entry Knob with Single Cylinder Deadbolt / Polished Brass (KWS-690P-3)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- KWIKSET Laurel Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch and RCS Strike Satin Nickel Fin (740L-15S)
- KENAURD Kenaurd:Combo Lockset G3 Gold - KW1 (KBL01-PB-KW1)
- Kwikset Keyed Entry Door Knobs