Shop All Keyed Entry Door Knobs
Kwikset
Knob Lockset, Mechanical, Entrance
Mfr # 400P-15S
Zoro # G4432117
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 400P-15S
- Zoro # G4432117
- UPC # 00883351635301
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Polo Style, Satin Nickel Lockset Finish, Keyway Type Kwikset(R) SmartKey, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Keyed Door, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (BKDB141SS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14ZN Safety Spr Snap (N350-510)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- LUCKY LINE LuckyLine: SUPER 48 KEY BAK CLIP ON (LKL-4365)
- KWIKSET Kwikset: Polo Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400P-RDT-SMT-15)
- KWIKSET Cove ENTR Door Lock SmartKey New Chassis (400CV-11PS)
- KWIKSET Tylo Polished Brass Entry Lockset 1-3/4 in. (94002-939)
- KWIKSET Entry Knob Cove Sn Cp (96900-366)
- KWIKSET Polo Vestibule Lock w/6AL Latch and RCS (450P-26D)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- Kwikset Keyed Entry Door Knobs