Shop All Passage Door Handles
Kwikset
Kingston Satin Chrome UL Rated Passage Hall/Closet Door Lever
Mfr # 721KNL 26D RCAL 3031
Zoro # G108569772
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 721KNL 26D RCAL 3031
- Zoro # G108569772
- UPC # 883351483049
- Country of Origin United States
- Category Passage Door Handles
Description
Step up to designer styles and superior security with Kwikset Signature Series products. A clean, streamlined design on the Kingston fits a wide range of decorating styles from traditional and ranch to contemporary. This passage knob/lever is best used on interior hall and closet applications where no locking is required. The knob/lever is reversible and mounts on both left and right handed doors. The Satin Chrome finish gives the product a modern and minimalist look.
- Designer style and superior security with this Kwikset Signature series product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Latch includes round corner faceplate
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- ANSI/BHMA grade 2 certified
- Includes adjustable backset to fit all standard door preparations
- Meets or exceeds Underwriter Laboratories UL testing requirements specified for each product grade or rating
- Easily installs in minutes with just a screwdriver
- Fully reversible lever, can be installed on both right handed and left handed doors
- Lifetime mechanical, 5-year finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5" Wht Galv End/Drop (33010)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System w Shelf Included for Base Cabinets (ML-MPHDSCCR-18)
- ZORO SELECT Bumper, Rubber, Black, 1-1/2 in, 3/4"H x 3/4"W, PK5 (791R-034S)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Brass Shackle, 7/8 in W (21B780T)
- KWIKSET Halifax Lever with Rectangular Rose Passage Door Lock with 6AL Latch, RCS Strike Matte Black Finish (720HFLRCT-514)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLRDT-11P)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-15)
- KWIKSET Single Cylinder Interior Halifax Trim (971HFLSQT-15)
- KWIKSET Ashfield Passage Lever (720ADL-15-6AL-RCS)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- Kwikset Door Locks and Deadbolts