Kwikset

Kingston Satin Chrome UL Rated Entry Door Lever Featuring SmartKey Security


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Step up to designer styles and superior security with Kwikset Signature Series products. A clean, streamlined design on the Kingston fits a wide range of decorating styles from traditional and ranch to contemporary. Both knobs/levers can be locked or unlocked by a key on the outside, or push button on the inside. The Satin Chrome finish gives the product a modern and minimalist look.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey security re-key technology is compatible with Kwikset KW1 keyway
  • Designer style and superior security with this Kwikset Signature series product
  • For use on exterior doors where keyed entry and security is needed
  • Latch includes round corner faceplate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds Underwriter Laboratories UL testing requirements specified for each product grade or rating
  • ANSI/BHMA grade 2 certified
  • Includes adjustable backset to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.