Shop All Key Machine Parts
Kwikset
Key Gauge
Mfr # 80049-001
Zoro # G1030484
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 80049-001
- Zoro # G1030484
- UPC # 042049282047
- Country of Origin China
- Category Key Machine Parts
Details
Item | Key Gauge |
Description
Key Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- COMMAND Strip, Hanging, Command, Med (17204ES)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- REMUNLOCKER RemUnlocker : Key Re-flashing Machine (REM-UNLOCKER)
- HPC HPC: Motor (110 V) for the 1200 Blitz Code Machine. (HPC-CM-1080MA)
- AABLE TR47 Toyota Key adapter For Top and Bottom Clamp, Set of 2 (AAB-KEY-ADP-TR47)
- PRO-LOK ProLok: Blue Punch ” Schlage - Small Format (Pro-Lok) (PRL-BP201SCEB)
- KABA ILCO Key Machine Brush, 3 in. dia. (KD50A-102B)
- HPC HPC: TigerSHARK2 Code Cutting Machine - Flat, Laser, Dimple, Tubular and Medeco (HPC-TIGERSHARK2)
- LLB LLB: LockMonkey: Kwikset Cylinder Removal Tool (MK330) (LOCK MONKEY) (MNK-MK330)
- Kwikset Key Machine Parts