Shop All Keyless Access Control Locks
Kwikset
Halo Touch Fingerprint Wi-Fi Enabled Smart Deadbolt
Mfr # 959-CNT-15-RCALFD-RCS
Zoro # G108669557
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 959-CNT-15-RCALFD-RCS
- Zoro # G108669557
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Contemporary Design Halo Touch Fingerprint Wi-Fi Enabled Smart Lock in Satin Nickel
Halo TouchFingerprint Smart LockThe Halo Touch Wi-Fi enabled smart lock with fingerprint access technology allows you to simply use your unique fingerprint to lock and unlock your door.Get control over your security. Smart locks help you look after your homeeven when you're away.Features:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Halo TouchFingerprint Smart LockThe Halo Touch Wi-Fi enabled smart lock with fingerprint access technology allows you to simply use your unique fingerprint to lock and unlock your door.Get control over your security. Smart locks help you look after your homeeven when you're away.Features:
- Lock and unlock your door with the latest fingerprint access technology
- Manage Halo Touch from the Kwikset app from anywhere there's an Internet connection
- No hub required by connecting directly to your home Wi-Fi network
- Enroll up to 100 fingerprints 50 users
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
- Create, disable, and delete fingerprints from your smartphone using the Kwikset app
- View the lock's event history from your smartphone using the Kwikset app
- Works with Amazon Alexa and Google Assistant
- Set schedules for customized access from your smartphone using the Kwikset app
- Requires 4 AA batteries, included
- Easily installs in minutes with just a screwdriver
- Single cylinder deadbolt
- 2 1/8 diameter bore hole & 1 diameter latch hole
- Adjustable 2 3/8 or 2 3/4
- 1 3/4 - 2 automatic adjustment
- 1 x 2 1/4 round corner standard
- Round corner, 4 hole strike, 2 3/4 x 1 1/8
- Round corner adjustable 2 3/8 x 2 3/4
- 1 throw, steel deadbolt
- Reversible
- SmartKeySecurity
- Temperature Range:
- Interior: 32F to 130F
- Exterior: -40F to 150F
- Humidity:
- Interior: 30% 95% non-condensing
- Exterior: 100% condensing
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 514 - Iron Black
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- EKENA MILLWORK Rough Sawn Endurathane Faux Wood Non-Tapered Square Column Wrap w/Standard Capital & Base, 6"W x 8'H (COLURS06X096STUF)
- ZORO SELECT Bumper, Rubber, Black, 23/64"H x 9/16"W, PK.100 (1138-034S)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- KWIKSET Kwikset: 905 Series Touchpad Electronic Deadbolt (KWS-905-US3)
- KWIKSET Powerbolt 2 Satin Nickel Touchpad Electronic Deadbolt (907-2 15 SMT CP)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Satin Nickel (KWS-938-WIFI-KYPD-15)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-939-WIFI-TSCR-11P)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-938-WIFI-KYPD-11P)
- KWIKSET Cylinder for Single Cylinder Deadbolts (553/800/980/780/158/687/660) Electronic Deadbolts (KWS-85174-514)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- Kwikset Door Locks and Deadbolts