Kwikset

HALO Satin Nickel Single-Cylinder Electronic Smart Lock Deadbolt Featuring SmartKey Security, Touchs


product price: $437.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kwikset
  • MFR # 939WIFITSCR15SM
  • Zoro # G608567803
  • UPC #
    883351681957
  • Country of Origin United States
  • Category Deadbolt Locks

Description

HALO Wi-Fi Smart Lock is a keyless entry electronic deadbolt featuring SmartKey that allows you to control the lock from anywhere there's an internet connection--no smart hub or bridge required! Using the Kwikset App, you can lock/unlock the deadbolt, program up to 250 user access codes, and receive notifications of your lock's use. This single cylinder deadbolt can be locked or unlocked by using the keypad or key from the outside as well as the turn button from the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Manage HALO in the Kwikset app from anywhere there's an internet connection; no smart hub or bridge required
  • Lock and unlock from your smartphone using the Kwikset app
  • Create up to 250 custom user codes to share with friends, family and guests
  • Create, disable and delete codes from your smartphone using the Kwikset app
  • Set schedules for custom user codes from your smartphone using the Kwikset app
  • Receive notifications of lock's activity your smartphone using the Kwikset app
  • View the lock's event history from your smartphone using the Kwikset app
  • Keypad features a 1-touch locking button
  • Kwikset-patented technology that prevents against advanced break-in techniques
  • Audible beeps and visual flash when batteries are low
  • Alarm sounds after 3 consecutive incorrect codes are entered
  • Temporarily disable the keypad to prevent unwanted entry
  • Includes traditional key functionality for peace of mind
  • Tamper resistant interior cover
  • Latch is 20-minute fire rated with round corner face
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.