Shop All Keyless Entry Door Knobs
This Product is Discontinued
Kwikset
Electronic Deadbolt Lock, Bronze, 6 Button (Discontinued)
Mfr # 909 11P SMT CP
Zoro # G1147553
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Zinc
- Handle Type None
- Max. User Codes 2
- Door Thickness 1-3/8 in to 1-3/4 in
- Series 909
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 909 11P SMT CP
- Zoro # G1147553
- Country of Origin China
- Category Keyless Entry Door Knobs
Dimensions
Outside Depth | 1 5/32 in |
Inside Height | 2 7/16 in |
Outside Height | 5 3/16 in |
Latch Length | 2-3/8 in x 2-3/4 in |
Outside Width | 1 1/4 in |
Description
Electronic Keyless Deadbolt, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Bronze, Series 909, Door Thickness 1-3/8 in to 1-3/4 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Outside Height 5 3/16 in, Outside Width 1 1/4 in, Outside Depth 1 5/32 in, Power Source AA Batteries, Battery Life 1+ yr, Operating Temp. Range -40 Degrees to 180 Degrees F, Max. User Codes 2, Standards ANSI, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.