Kwikset

Delta Passage Lever, PB, 6 Way Latch (Discontinued)


This Product is Discontinued
Shop for all Passage Door Handles

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • For Use With Wood, Steel Doors
  • Includes Installation Guide, Latch, Mounting Hardware, Strike
  • Key Type Not Keyed
  • Keyway Type None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Delta, Lockset Finish Bright Brass, Key Type Not Keyed, Standards ADA ANSI A117.1, ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Wood, Steel Doors, Handle Material Metal, Includes Installation Guide, Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products