Shop All Door Strikes
Kwikset
Deadbolt Strikes, Satin Nickel
Mfr # 85278-020
Zoro # G0467266
product price: $8.29
/ea
Sold in multiples of 80 for $663.20
$663.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Deadbolt
- Finish Satin Nickel
- Length 2-3/4"
- Width 1-1/8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 85278-020
- Zoro # G0467266
- Country of Origin Mexico
- Category Door Strikes
Dimensions
Length | 2-3/4" |
Width | 1-1/8" |
Length (Straight Wireway) | 2 3/4 in |
Details
Strike Type | Deadbolt |
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
Hardware | Included |
Keyway Type | Kwikset |
Standards | ANSI |
Item | Deadbolt Strike |
ADA Compliant | No |
Description
Deadbolt Strike, Strike Type Deadbolt, Length 2 3/4 in, Width 1 1/8 in, Color Silver, Satin Nickel Finish, Material Steel, Hardware Included, Standards ANSI, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 6ft Flex Clerestory Pole (39-104-6)
- TY-FLOT FME Covers, 12" dia. x 6" D, PK20 (CBFR12OR)
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59020)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, Latching 4 In, 1/4 In. Doors (EL414)
- KWIKSET Square Corner Full Lip Strike, Dark Bronze (83437-033)
- KWIKSET Radius Deadbolt Strike 3-5/8" (83223-019)
- KWIKSET T Strike (83028-023)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-013)
- KWIKSET Plastic Strike Box (81640-003)
- KWIKSET T Strike (83028-023)
- KWIKSET Radius Corner Deadbolt Full Lip Strike (85303-016)
- Kwikset Door Surface Protection