Shop All Door Strikes
Kwikset
Deadbolt Strike, Polished Brass
Mfr # 85278-001
Zoro # G4432281
product price: $7.15
/ea
Sold in multiples of 3 for $21.45
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Deadbolt
- Width 1 1/8 in
- Color Brass
- Material Steel
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 85278-001
- Zoro # G4432281
- Country of Origin United States
- Category Door Strikes
Dimensions
Width | 1 1/8 in |
Details
Strike Type | Deadbolt |
Item | Deadbolt Strike |
Color | Brass |
Material | Steel |
Hardware | Included |
Finish | Polished Brass |
ADA Compliant | No |
Standards | ANSI |
Product Type | Deadbolt Strike |
Description
Deadbolt Strike, Strike Type Deadbolt, Width 1 1/8 in, Color Brass, Polished Brass Finish, Material Steel, Hardware Included, Standards ANSI, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DV99)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- DELTANA Black Spring Hinge, Holes per Leaf: 4 (DSH4R51B)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- KWIKSET Metal Strike Box NA (81231-001)
- KWIKSET Full Round Strike Iron Black (83929-008)
- KWIKSET T Strike (83028-023)
- KWIKSET Deadbolt T Strike Satin Nickel (84632-005)
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- Kwikset Door Surface Protection