Kwikset

Deadbolt, Cylindrical, Residential, Grade 3 (Discontinued)


This Product is Discontinued
Shop for all Deadbolt Locks

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Residential
  • Lockset Grade 3
  • Series 600
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Faceplate Dimensions 1-1/8 in x 2-1/4 in
Throw Length 1 in

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series 600, Lockset Finish Antique Brass, Keyway Type Kwikset(R) SmartKey, Key Type Different, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Hardware and SmartKey Tool, Latch, Strike, Material Steel, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products