Shop All Keyed Entry Door Handles
Kwikset
Commonwealth Keyed Entry Lever
Mfr # 740CHL-26D-6AL-RCS
Zoro # G608579875
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 740CHL-26D-6AL-RCS
- Zoro # G608579875
- UPC # 883351108874
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
with 6AL Latch and Round Corner Strike in Satin Chrome
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin & Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
- Both levers always free.
- Both levers locked or unlocked by key outside or turn or push button inside.
- For doors where only a pull is required. No operation.
- Satin Nickel
- Antique Brass
- Venetian Bronze
- Antique Nickel
- Satin Chrome
- Polished Brass
- Matte Black
This product contains 1 cylinders per lock and is typically keyed alike in quantities of 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - US3 (DMRH-03-US3)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- TRIMLITE 34" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2170pri8401LH26D4916)
- KWIKSET Tustin Lever Entry Door Lock SmartKey with 6AL Latch and RCS Strike Satin Nickel Finish (740TNL-15S)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Venetian Bronze Finish (740SALSQT-11PS)
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Bright Chrome Finish (917HFL-26S)
- KWIKSET Milan entry Lever with Round Rose / Satin Nickel (KWS-740MIL-SMT-RDT-15)
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- KWIKSET Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRDT-15S)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- Kwikset Keyed Entry Door Handles