Shop All Dummy Door Handles
Kwikset
Commonwealth Half Dummy Lever, Satin Nickel
Mfr # 788CHLRH-15
Zoro # G808571464
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 788CHLRH-15
- Zoro # G808571464
- UPC # 883351001755
- Country of Origin United States
- Category Dummy Door Handles
Description
Commonwealth Half Dummy Lever Right Hand in Satin Nickel
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Commonwealth LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin And Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
- Both levers always free.
- Both levers locked or unlocked by key outside or turn or push button inside.
- For doors where only a pull is required. No operation.
- Satin Nickel
- Antique Brass
- Venetian Bronze
- Antique Nickel
- Satin Chrome
- Polished Brass
- Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- HARDWARE RESOURCES Additional Wood Pegs for Pegboard Insert (PEG-BOX)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Antique Brass Finish (571B5)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Sprayed Brass (S005-24VAC)
- KWIKSET Dummy Interior Halifax Trim w/Square Ros (973HFLSQT-514)
- KWIKSET Casey Lever Half Dummy with Square Rose Matte Black Finish (488CSLSQT-514)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- KWIKSET Ashfield Half Dummy Lever, Venetian Bronze (788ADL-11P)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- CONSTRUCTOR Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-DM-L)
- Kwikset Door Lever Locksets