Shop All Keyed Entry Door Knobs
Kwikset
Clear Pack Combo Tylo ENTR DBL CYL DBOLT
Mfr # 96950-163
Zoro # G1019774
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Polished Brass
- Standards ANSI/BHMA Grade 3
- Features Convenience of one key operating both locks, Easy to install, Adjustable latch and deadbolt fit all standard door preparations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 96950-163
- Zoro # G1019774
- UPC # 042049951240
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Electrical/Mechanical | Mechanical |
Item | Clear Pack Combo Tylo ENTR DBL CYL DBOLT |
Finish | Polished Brass |
Standards | ANSI/BHMA Grade 3 |
Features | Convenience of one key operating both locks, Easy to install, Adjustable latch and deadbolt fit all standard door preparations |
Description
Clear Pack Combo Tylo ENTR DBL CYL DBOLT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- FAIRCHILD Foam Rubber Seal w/Adhesive Back, 0.53 in (RS1033-50)
- AMEROCK BP530053-10PACK 1-1/4" (32 mm) Diameter Value Cab Knob Bright Brass (BP530053-10PACK)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- KWIKSET Knob Lockset, Satin Chrome, Tylo Style (400T-26DS)
- KWIKSET Hancock Knob Entry Door Lock with New Chassis with 6AL Latch and RCS Strike Venetian Bronze Finish (740H-11P)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- KWIKSET Tylo Keyed Entry Knob (400T-15-SMT-6AL-RCS)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-542)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- Kwikset Door Locks and Deadbolts