Shop All Dummy Door Handles
Kwikset
Brooklane Half Dummy Lever, Satin Nickel Blackened
Mfr # 788BRLLH-15A
Zoro # G508580506
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 788BRLLH-15A
- Zoro # G508580506
- UPC # 883351252430
- Country of Origin United States
- Category Dummy Door Handles
Description
Brooklane Half Dummy Lever Left Hand in Antique Nickel
Brooklane LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
Brooklane LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Edge Bore 1
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin And Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip. Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA.
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Both levers locked or unlocked by turn button inside. Outside lever unlocked by emergency key.
- Both levers always free.
- Both levers locked or unlocked by key outside or turn or push button inside.
- For doors where only a pull is required. No operation.
- Venetian Bronze
- Satin Nickel
- Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJO, L 5 ft (CCD525-3)
- M-D Vinyl Gasket W/S 17' (78196)
- ZORO SELECT O-Ring, Dash 007, EPDM, 0.07 In., PK100 (U38869.006.0015)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- KWIKSET Halifax Square Single Dummy Lock (91570-029)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-26)
- KWIKSET Breton Lever Half Dummy with Square Rose Matte Black Finish (488BRNLSQT-514)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- PROPATION Prestige Spyglass Half Dummy Lever; Venetian Bronze (PR1232129)
- Kwikset Door Lever Locksets