Shop All Entry Handlesets without Locks
Kwikset
Avalon Lever Interior Single Cylinder Handleset Trim, Venetian Bronze
Mfr # 966AVLLH-11P
Zoro # G708667090
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 966AVLLH-11P
- Zoro # G708667090
- UPC # 42049700640
- Country of Origin United States
- Category Entry Handlesets without Locks
Description
Avalon Lever Left Hand Interior Single Cylinder Handleset Trim in Venetian Bronze
Avalon LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Avalon LeverSignature SeriesGreat hardware can transform the look of your home. With a variety of styles functions and finishes, Kwikset's levers are sure to define your decor from the moment someone walks into your home.Specifications: Door Prep:
- Cross Bore 2-1/8
- Edge Bore 1
- Latch Face 1 x 2-1/4
- Adjustable 2-3/8 or 2-3/4
- 1-3/8 1-3/4 doors standard
- 2-1/4 doors optional on 720 and 740 models
- SmartKey Security or Pin And Tumbler
- Specify round or square rose - HFL, LSL, MRL, SYL, MIL, VDL
- 1 x 2-1/4
- Specify round corner, square corner or drive-in
- 2-1/4 full lip
- Specificy round corner or square corner
- Other options available
- 1/2 throw
- Specify handing only with inactive levers
- Grade 2 Certified
- Families of MRL, SYL, LSL, MIL, HFL in Functions Passage, Privacy and Entry are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
- Meets UL 3 hour fire rating for 725, 735, 745, 746, 749, 755
- Optional UL* 1/3 hour fire rating for all functions
- Satin Nickel
- Venetian Bronze
MUST ALSO PURCHASE 800 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- J.W. WINCO GN749-M14X1.5-A Threaded Plug, NBR Seal (749-M14X1.5-A)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- KWIKSET Milan Lever W/ Round Rose Interior Single Cylinder Handleset Trim Iron Black Finish (966MILRDT-514)
- KWIKSET LH PASS Arlington Handleset Interior LH (815ANTNLLH-11P)
- KWIKSET Lido Lever Interior Double Cylinder Handleset Trim, Satin Nickel (967LLRH-15)
- KWIKSET RH PASS Arlington Handleset Interior RH (815ANTNLRH-11P)
- KWIKSET Austin Lever Interior Double Cylinder Handleset Trim (967AUL-LH-11P-SMT)
- KWIKSET PASS San Clemente Handleset Halifax Inte (815SCEHFL-11P)
- BALDWIN ESTATE Tremont / Republic Bright Chrome Handlesets Bright Chrome (6796.260.KT)
- Kwikset Door Locks and Deadbolts