Shop All Keyless Access Control Locks
Kwikset
Aura Touchscreen Electronic Deadbolt
Mfr # 942-BLE-DB-514-SMT-TPR-RCALFD
Zoro # G408669547
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 942-BLE-DB-514-SMT-TPR-RCALFD
- Zoro # G408669547
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Aura Bluetooth Enabled Deadbolt, Smatrkey in Iron Black
AuraBluetooth Keypad Smart LockAura Bluetooth smart lock gives you control of your door with your smartphone its as simple as that.Features:
AuraBluetooth Keypad Smart LockAura Bluetooth smart lock gives you control of your door with your smartphone its as simple as that.Features:
- Manage user codes and monitor the lock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Lock and unlock from your smartphone using the Kwikset app within Bluetooth range of the lock
- Create up to 250 customizable user codes to share with friends, family, and guests
- Create, temporarily disable, and delete user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Set schedules for custom user codes from your smartphone using the Kwikset app within Bluetooth range of the lock
- Receive notifications of the lock's activity on your smartphone using the Kwikset app within Bluetooth range of the lock.
- View the lock's event history from your smartphone using the Kwikset app within Bluetooth range of the lock
- The keypad features a One-Touch Locking button for convenient locking from the outside
- Kwikset-patented technology that prevents against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Audible beeps and visual flash when batteries are low
- Alarm sounds after 3 consecutive incorrect codes are entered
- Temporarily disable the keypad to prevent unwanted entry
- Includes traditional key functionality for peace of mind
- Tamper resistant interior cover
- Installs in minutes with just a screwdriver
- No hard wiring needed
- Operates on 4 AA batteries
- 250 customizable access codes with optional schedules
- BHMA Grade AAA certified
- 20 Minute fire rating - UL certified
- Full 128-bit encryption security
- Featuring SmartKey Security - protecting against advanced break-in techniques
- Single cylinder deadbolt
- 2 1/8 diameter bore hole & 1 diameter latch hole
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 2 automatic adjustment
- 1 x 2 1/4 round corner stan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Vega 3" x 12" Beveled Glass Metal Look Subway Tile, (ANDVEG175)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=M03 L=7, Stainless Steel, Ball Stainless Steel (K0322.203)
- AMEROCK 1-1/4 in 32 mm Overlay Matrix Concealed Nickel Hinge, 1 Pair (BPR2811C1314)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- KWIKSET Cylinder for Single Cylinder Deadbolts (553/800/980/780/158/687/660) Electronic Deadbolts (KWS-85174-514)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-939-WIFI-TSCR-11P)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Venetian Bronze (KWS-938-WIFI-KYPD-11P)
- KWIKSET Ble Db 15 Smt Tpr Rcalfd 942 (99420-001)
- KWIKSET Powerbolt 2 Satin Nickel Touchpad Electronic Deadbolt (907-2 15 SMT CP)
- KWIKSET Kwikset: Halo SmartKey Electronic Touchscreen Keyless Entry Deadbolt with WiFi / Satin Nickel (KWS-938-WIFI-KYPD-15)
- ALARM LOCK AlarmLock: ALARMED PANIC BAR LCK 36 IN BAR 28 - SILVER (ALL-700X28)
- Kwikset Door Locks and Deadbolts