Shop All Dummy Entry Handlesets
Kwikset
Arlington Exterior Single Cylinder Handleset Trim
Mfr # 800AN-11P-RCAL-RCS-LIP
Zoro # G108666709
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 800AN-11P-RCAL-RCS-LIP
- Zoro # G108666709
- UPC # 883351662055
- Country of Origin United States
- Category Dummy Entry Handlesets
Description
with Round Corner Adjustable Latch and Round Corner Strike in Venetian Bronze
Arlington HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.Features:
Arlington HandlesetFeaturing SmartKeyHandlesets can elevate the entry of your home and create a warm welcome for all who come to your door. Whether you like the sleek, clean look of contemporary decor or the delicate curves of traditional hardware, Kwikset offers many styles and finishes so you can have the look you want while maintaining certified security.The Keyed One Side function is a Single Cylinder deadbolt. It has a keyed cylinder on the outside and a thumb turn to lock and unlock the door on the inside.Features:
- Designer style and superior security with this Kwikset Signature Series product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security re-key technology is compatible with Kwikset KW1 keyway or SC1 keyway options
- Comes with 2 keys Fully reversible interior lever
- Latch has 2 interchangeable faceplates
- Handleset Deadbolt ANSI/BHMA Grade 1 Certified
- Latch has adjustable backset 2-3/8 to 2-3/4 to fit all standard door preparations
- Includes both deadbolt and full lip round strikes
- 1 in. deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
- Deadbolt -
- Cross Bore 2-1/8 or 1-1/2
- Edge Bore 1
- Handle -
- Cross Bore 2-1/8
- Edge Bore 1
- Deadbolt -
- Adjustable to 2-3/8 or 2-3/4
- Handle -
- Adjustable to 2-3/8 or 2-3/4
- 1-3/4 doors standard. 2-1/4 doors optional. Not designed for use on 1-3/8 doors.
- SmartKey Security or Pin & Tumbler
- 1 x 2-1/4. Specify round corner, square corner or drive-in.
- Deadbolt -
- 1-1/4 x 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C01800200310S)
- STRYBUC 29in Spiral Balance 75-503A (75-S29R-3)
- HDL HARDWARE Uf50720 Double Magnetic Touch Catch White (EE50723WHITE)
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-L03)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- Kwikset Dummy Entry Handlesets