Shop All Deadbolt Locks
Kwikset
816 Series Satin Nickel Single Cylinder Key Control Deadbolt Featuring SmartKey Security
Mfr # 816 15 SMT RCAL RCS KC IN BOX
Zoro # G108567730
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 816 15 SMT RCAL RCS KC IN BOX
- Zoro # G108567730
- UPC # 883351256490
- Country of Origin United States
- Category Deadbolt Locks
Description
Step up to designer styles and superior security with Kwikset Signature Series products. The Key Control Deadbolt is perfect for multi-family dwellings, student housing, assisted living and rental properties. Kwiksets Key Control Deadbolt, featuring SmartKey Re-key Technology, is a revolutionary cost and time-saving alternative to master keying. With the first and only 2-cylinder Key Control Deadbolt, either cylinder can be re-keyed in seconds, without removing the lock from the door. Retain your 1-key access to all units and gain more flexible key management, all while saving time and money. This single cylinder deadbolt can be locked or unlocked by a key on the outside or the turn piece on the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
- Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Top concealed cylinder provides 1-key control for the property manager
- Lower exposed cylinder allows unique user keys for the tenant
- Re-key your user or control cylinder at any time in seconds
- Maintain key control throughout tenant and employee turnover
- Re-key the lock without removing from the door
- Fits standard size doors 1-3/4 in. for 1 3/8 in. measurement a separate purchase of a thin door kit is required
- SmartKey Security re-key technology is compatible with Kwikset KW1 keyway
- Deadbolt operated by key outside and thumb turn inside
- Comes with 2-keys
- Latch has round corner faceplate
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Includes round deadbolt strike
- 1 in. deadbolt throw
- Easily installs in minutes with just a screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 15in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F3810B)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B722L)
- KWIKSET Downtown Matte Black Zinc Single Cylinder Smart Key Deadbolt (92580-022)
- KWIKSET Connect KeypadConnected Smart Lock Deadbolt, Z-Wave 700 and SmartKey Matte Black Finish (HC620CNTZW700-514S)
- KWIKSET Polished Brass Adjustable Latch Single Cylinder Deadbolt (660 3 RCAL RCS KD)
- KWIKSET Kwikset: SC1 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMC)
- KWIKSET Satin Nickel Adjustable Latch Single Cylinder Deadbolt (660 15 RCAL RCS KD)
- KWIKSET Polished Brass Metal Deadbolt (96600-716)
- DORMA Grade 2 Single Cylinder Tubular Deadbolt, Schalge C Keyway, KD, 2-3/8 - 2-3/4 Adjustable Backset, (DB660D-605-KD)
- Kwikset Deadbolt Locks