Shop All Deadbolt Locks
Kwikset
667 Single-Sided Deadbolt
Mfr # 667-15-RCAL-RCS
Zoro # G408567676
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kwikset
- MFR # 667-15-RCAL-RCS
- Zoro # G408567676
- UPC # 883351677288
- Country of Origin United States
- Category Deadbolt Locks
Description
with Round Corner Adjustable Latch and Round Corner Strike in Satin Nickel
667 Single-Sided DeadboltMechanical DeadboltProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Deadbolt One Sided Deadbolt + Experior Plate One Sided Deadbolt + Exterior Plate One Sided Deadbolt + Exterior Plate is a deadbolt that can only be locked from the interior thumbturn and does not have a keyed exterior. The exterior plate covers the exposed hole on the door that was created during door preparationFeatures:
667 Single-Sided DeadboltMechanical DeadboltProtect your home with prefessional grade security. Kwikset's deadbolts are certified by Builders Hardware Manufacturers Association to meet American National Standards Institute for both security and durability. So you can rest assured knowing that your home is safe and secure.Deadbolt One Sided Deadbolt + Experior Plate One Sided Deadbolt + Exterior Plate One Sided Deadbolt + Exterior Plate is a deadbolt that can only be locked from the interior thumbturn and does not have a keyed exterior. The exterior plate covers the exposed hole on the door that was created during door preparationFeatures:
- Deadbolt operated by thumb turn on interior, blank plate on exterior
- Deadbolt Latch has round corner faceplate
- ANSI/BHMA grade 3 certified
- Latch has 2 3/8 in. backset
- Includes round deadbolt strike
- 1 inch deadbolt throw
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Interior turn pieces are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
- Adjustable latch standard
- 1 throw
- SmartKey Security or Pin & Tumbler
- Reversible for right or left-hand doors
- 1-3/8 1-3/4 doors standard
- Crossbore 2-1/8 or 1-1/2
- Edge Bore 1
- 1 x 2-1/4. Specify round corner, square corner or drive-in
- 1 x 2-1/4. Specify round corner or square corner. Other options available
- Meets UL 3 hour fire rating for 677 Optional UL 1/3 hour fire rating for all functions
- 3 - Polished Brass
- 5 - Antique Brass
- 11P - Venetian Bronze
- 15 - Satin Nickel
- 26 - Polished Chrome
- 26D - Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLC0426D)
- STRYBUC Constant Force Balance Assy. (96-M28F)
- IVES COMMERCIAL Solid Brass 120 Degree Door Viewer Satin Brass Finish (700B4)
- PRIME-LINE Surface Bolt, 4 in. Long, White Finish Single Pack (U 10267)
- KWIKSET Satin Nickel Adjustable Latch Single Cylinder Deadbolt (660 15 RCAL RCS KD)
- KWIKSET Kwikset: Downtown Low Profile Single Cylinder Deadbolt with SmartKey Technology / Polished Chrom (KWS-258-SQT-SMT-26)
- KWIKSET Kwikset: 980 Single Cylinder Deadbolt with Smartkey Technology / Iron Black (KWS-980-SMT-514)
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- KWIKSET Polished Brass Metal Deadbolt (96600-716)
- KWIKSET Rectangular Low Profile Single Cylinder SmartKey Deadbolt, 6AL Latch, KA3 Matte Black Finish (258RCT-514S.STRKP)
- SCHLAGE Corridor Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9456P 06B 626)
- Kwikset Door Locks and Deadbolts