Shop All Emergency Exit Door Alarms
This Product is Discontinued
Kwikset
335 15 Rnd Pckt Dr Lck, PK12 (Discontinued)
Mfr # 335-15
Zoro # G0631045
This Product is Discontinued
Key Features
- Finish Satin Nickle
- For Use With Pocket doors
- Includes screws
- Location Type Residential
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikset
- MFR # 335-15
- Zoro # G0631045
- UPC # 00795871534319
- Country of Origin China
- Category Emergency Exit Door Alarms
Details
Item | 335 15 Rnd Pckt Dr Lck,PK12 |
Finish | Satin Nickle |
For Use With | Pocket doors |
Includes | screws |
Location Type | Residential |
Standards | ANSI |
Material | metal |
Grade | 3 |
Description
Pocket Door Lock, Residential, Satin Nickle Finish, Grade 3, Material Metal, Standards ANSI, For Use With Pocket doors, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.