Shop All Keys
Kwikset
13789 Key 6Pin Np Kwk
Mfr # 81208-001
Zoro # G0631316
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kwikset(R)
- Keyway Type Standard
- Number of Pins 6
- Type 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 2 in |
Details
Lock Manufacturer | Kwikset(R) |
Keyway Type | Standard |
Number of Pins | 6 |
Type | 1 |
Item | Key Blank |
Material | Steel |
For Use With | Entrance Locks |
Product Type | Key Blank |
Description
Key Blank, Type 1, Material Steel, Lock Manufacturer Kwikset(R), Keyway Type Standard, Number of Pins 6, For Use With Entrance Locks, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" Full Lip Strike with 5" Extended Lip (EL205SL)
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- DELTANA Round Universal Floor Bumper 1-1/2" Satin Nickel (UFB4505U15)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (9 ft.) (DLSF9)
- KWIKSET Emergency Key for All Privacy Function Locksets Unfinished (1087-01 Z/PLT E)
- KWIKSET Home House/Office Key Blank Single (81063-009)
- KWIKSET House/Office Key Blank Single For Control Deadbolts, 10PK (83382-001)
- KWIKSET No. 6 0.138 in. D Metal Lock Master Pin 100 pk (83125-001)
- KWIKSET KW1 Blank Key, 250PK (KW1-BR-250PK)
- KWIKSET No. 4 0.092 in. D Metal Lock Master Pin 100 pk (83113-001)
- HILLMAN KeyKrafter House/Office Universal Key Blank 2024 FICI/3 Double, 4PK (532024)
- Kwikset Keys