Shop All Keys
Kwikset
1087-01 Z/Plt Emer Key, PK100
Mfr # 81087-006
Zoro # G0631307
product price: $0.63
/ea
Sold in multiples of 14 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Kwikset(R)
- Number of Pins 0
- Type 1
- Material Steel
- For Use With Kwikset Bed or Bath Locksets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 2 1/2 in |
Details
Lock Manufacturer | Kwikset(R) |
Number of Pins | 0 |
Type | 1 |
Item | 1087-01 Z/Plt Emer Key,PK100 |
Material | Steel |
For Use With | Kwikset Bed or Bath Locksets |
Product Type | Emergency Key |
Description
Emergency Key, Type 1, Material Steel, Lock Manufacturer Kwikset(R), Number of Pins 0, For Use With Kwikset Bed or Bath Locksets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 369AP72 72" Meeting Stile Gasket with Pile Mill Aluminum (369AP72)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-125-0800)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- KWIKSET KW1 Do Not Duplicate Blank Key, 50PK (DND-1063KW)
- KWIKSET Smartkey Rekey Tool with 6 Cut Keys NA (83336-001)
- KWIKSET Emergency Key for All Privacy Function Locksets Unfinished (1087-01 Z/PLT E)
- KWIKSET No. 2 0.046 in. D Metal Lock Master Pin 100 pk (83110-001)
- KWIKSET Home House/Office Key Blank Single (81063-009)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- Kwikset Keys