Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 5 ton/ 230V/ 50 AMP
Mfr # KIB6021-2
Zoro # G400460562
product price: $10,498.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,498.99
Free 30-Day Returns
Key Features
- Width 27.2
- Height 53
- Color Blue/ Off-White
- Weight 523
- Length 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB6021-2
- Zoro # G400460562
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 27.2 |
Height | 53 |
Length | 51 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 230 |
Phase | 1 |
Color | Blue/ Off-White |
Weight | 523 |
Material | Cooper, Aluminum & Steel |
Plug | Field Supplied |
Automatic Restart | yes |
Cooling Capacity | 60,000 BTUH (5-Ton) |
AMPS | 50 |
HZ | 60 |
Evaporator Freeze Protection | Hot Gas Bypass |
Supply Air CFM | 2000 |
Duty Rating | Commercial/ Industrial |
Air Delivery Method | Multi-directional cold vents |
Thermostat Type | Microprocessor/Digital |
System Cooling Method | Air |
Operating Temperatures | 60-110 F 50%RH |
Condensate Overflow | Pump |
I/O Integral Condenser | Balanced Air Flow |
Refrigerant | 407A |
Description
5 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Flame Rollout Switch (960122)
- JB INDUSTRIES Valve Core Remover Tool (A32500N-G)
- DAYTON Switch Assembly (HV70006G)
- TSURUMI Cage Frame (801-030HV)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- KWIKOOL Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP (KIB4221-2)
- KWIKOOL Portable Precision Cooling, 2 ton/ 230V/ 20AMP (KIB2421-2)
- KWIKOOL 1.8 ton Heat/ 1.5 ton Cool (KPHP2211)
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- HONEYWELL 11,000 BTU Portable Air Conditioner (HM2CESAWK8)
- Kwikool Portable Air Conditioners