Shop All Portable Air Conditioners
Kwikool
Portable Precision Cooling, 3.5 ton/ 230V/ 40 AMP
Mfr # KIB4221-2
Zoro # G100460558
product price: $7,298.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,298.99
Free 30-Day Returns
Key Features
- Width 22.2
- Height 50.3
- Length 45.4
- Color Blue/ Off-White
- Weight 409
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kwikool
- MFR # KIB4221-2
- Zoro # G100460558
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 22.2 |
Height | 50.3 |
Length | 45.4 |
Details
Item | Portable Precision Air Conditioning |
Voltage | 230 |
Phase | 1 |
Color | Blue/ Off-White |
Weight | 409 |
Material | Cooper, Aluminum & Steel |
Cooling Capacity | 42,000 BTUH (3.5-Ton) |
Duty Rating | Commercial/ Industrial |
Refrigerant | 407A |
Automatic Restart | yes |
Condensate Overflow | Pump |
Plug | Field Supplied |
Operating Temperatures | 60-110 F 50%RH |
System Cooling Method | Air |
Thermostat Type | Microprocessor/Digital |
HZ | 60 |
I/O Integral Condenser | Balanced Air Flow |
Evaporator Freeze Protection | Hot Gas Bypass |
Supply Air CFM | 1400 |
Air Delivery Method | Multi-directional cold vents |
AMPS | 40 |
Description
3.5 ton indoor portable air conditioner
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- PERFECT AIRE Electric Ceramic Utility Heater (1PHCU9)
- MRCOOL 3 Ton Variable Speed Modular Blower - Multiposition - 17.5" Cabinet (MMBV12BE)
- LENNOX Flame Sensor (17J56)
- KWIKOOL Portable Precision Cooling, 5 ton/ 230V/ 50 AMP (KIB6021-2)
- KWIKOOL Portable Precision Cooling, 2 ton/ 230V/ 20AMP (KIB2421-2)
- KWIKOOL Portable Precision Cooling, 2 ton/ 115V/ 20AMP (KIB2411-2)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- KWIKOOL 2 ton/ 230V/ 20 AMP (KPAC2421-2)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- Kwikool Portable Air Conditioners